Product details
- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 3/8-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types | JIC 37° & NPT |
Fitting Description | Male Connector |
Pipe Size | 0.375 in |
Tube O.D. | 1/4 in |
Hex Size | 3/4 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Carbon Steel |
Fitting Angle | Straight |
No. of Ends | 2 |
Overall Length | 1.42 in |
SAE Reference No. | 070102 |
Type | Forged |
Hex Size 1 | 0.75 in |
Temperature Range [Min] | -65 °F |
Length | 1.420 in |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.172 in |
End Gender 2 | Male |
End Gender 1 | Male |
Plating | Zinc |
End Type 2 | JIC 37° |
End Types 2 | JIC 37°, NPT |
End Type 1 | NPTF |
End Size | 1/4 JIC(m), 3/8 NPT(m) |
Thread Size | 7/16-20 |
D1 | 0.406 in |
Male Pipe Size | 3/8 in |
Fitting Type | Adapter |
Temperature Range [Max] | 400 °F |
Weight | 0.008 LB |
EAN or UPC | 725975005460 |