Product details
- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 3/8-18 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
End Size | 3/8 JIC(m), 3/8 NPT(m) |
End Type 1 | NPTF |
Hex Size 1 | 0.75 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Male Pipe Size | 3/8 in |
End Gender 2 | Male |
SAE Reference No. | 070102 |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Temperature Range [Min] | -65 °F |
Overall Length | 1.43 in |
Type | Forged |
Length | 1.430 in |
End Gender 1 | Male |
Fitting Description | Pipe to SAE 37° |
Pipe Size | 0.375 in |
End Types | JIC 37° & NPT |
Material | Forged Steel |
I.D. | 0.297 in |
D1 | 0.297 in |
Fitting Type | Adapter |
Thread Size | 9/16-18 |
End Type 2 | JIC 37° |
Hex Size | 3/4 in |
End Types 2 | JIC 37°, NPT |
Fitting Angle | Straight |
Plating | Danfoss Dura-Kote™ Plating |
Weight | 0.094 LB |
EAN or UPC | 725975005538 |