Product details
- Plug Fitting Description
- 7/8 in Male Pipe Size
- 7/8 in Tube Outer Diameter
- 1 3/16-12 Thread Size 1
- 1.31 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Plug |
Finish | Zinc Clear Trivalent Chromate |
Temperature Range [Min] | -65 °F |
End Size | 7/8 JIC(m) |
Plating | Zinc |
End Types 2 | JIC 37° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Carbon Steel |
Male Pipe Size | 7/8 in |
Tube O.D. | 7/8 in |
Fitting Description | Plug |
Hex Size 1 | 2 in |
I.D. | 0.719 in |
End Gender 1 | Male |
End Type 1 | JIC 37° |
D1 | 0.719 in |
Temperature Range [Max] | 400 °F |
Overall Length | 1.31 in |
No. of Ends | 1 |
Length | 1.310 in |
Fitting Angle | Straight |
SAE Reference No. | 070109 |
End Types | JIC 37° |
Hex Size | 1 1/4 in |
Thread Size | 1 3/16-12 |
Weight | 0.4 LB |
EAN or UPC | 725975443880 |