Product details
- Plug Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 0.94 in Length
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Thread Size | 3/4-16 |
Temperature Range [Min] | -65 °F |
Fitting Description | SAE 37° Plug |
Temperature Range [Max] | 400 °F |
No. of Ends | 1 |
Fitting Type | Plug |
Plating | Danfoss Dura-Kote™ Plating |
End Type 1 | JIC 37° |
SAE Reference No. | 070109 |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 0.94 in |
End Size | 1/2 JIC(m) |
I.D. | 0.391 in |
Type | Forged |
Fitting Angle | Straight |
Length | 0.940 in |
End Gender 1 | Male |
Hex Size 1 | 0.812 in |
Tube O.D. | 1/2 in |
Hex Size | 13/16 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Male Pipe Size | 1/2 in |
Material | Forged Steel |
D1 | 0.391 in |
Weight | 0.109 LB |
EAN or UPC | 725975005767 |