Weatherhead by Danfoss
C5255X20
SUPERSEDED TO EFC_2022-20-20S, MTRL - 115528356
Item #101749843
each
Product details
- Female Connector Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 1/4-11 1/2 Thread Size 2
- 2.49 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
SAE Reference No. | 070103 |
End Types 2 | JIC 37°, NPT |
I.D. | 1.078 in |
Hex Size 1 | 2.875 in |
Material | Carbon Steel |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Angle | Straight |
End Type 1 | NPTF |
Length | 2.490 in |
Overall Length | 2.49 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 5/8-12 |
End Type 2 | JIC 37° |
End Types | JIC 37° & NPT |
End Gender 1 | Female |
End Gender 2 | Male |
Tube O.D. | 1 1/4 in |
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
Fitting Type | Adapter |
Plating | Zinc |
Fitting Description | Female Connector |
Hex Size | 2 in |
Type | Forged |
Temperature Range [Min] | -65 °F |
Female Pipe Size | 1 1/4 in |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(f) |
Weight | 1.016 LB |
EAN or UPC | 725975005965 |