Product details
- Female Connector Fitting Description
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 1/4-18 Thread Size 2
- 1.39 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Thread Size | 7/16-20 |
Finish | Zinc Clear Trivalent Chromate |
SAE Reference No. | 070103 |
Material | Carbon Steel |
Tube O.D. | 1/4 in |
Female Pipe Size | 1/4 in |
Fitting Type | Adapter |
Fitting Description | Female Connector |
Hex Size 1 | 0.75 in |
Length | 1.390 in |
End Type 2 | JIC 37° |
Temperature Range [Max] | 400 °F |
End Type 1 | NPTF |
Type | Forged |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
End Gender 1 | Female |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Overall Length | 1.39 in |
End Size | 1/4 JIC(m), 1/4 NPT(f) |
Hex Size | 3/4 in |
Plating | Zinc |
Temperature Range [Min] | -65 °F |
Fitting Angle | Straight |
I.D. | 0.172 in |
No. of Ends | 2 |
End Gender 2 | Male |
Weight | 0.094 LB |
EAN or UPC | 725975005859 |