Product details
- Female Connector Fitting Description
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 3/8-18 Thread Size 2
- 1.63 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
Hex Size 2 | 0.875 in |
Temperature Range [Max] | 400 °F |
Fitting Angle | Straight, Swivel |
Female Pipe Size | 3/8 in |
End Size | 3/8 NPT(f), 3/8 JIC(f) |
Tube O.D. | 3/8 in |
Hex Size 1 | 0.687 in |
I.D. | 0.297 in |
Fitting Type | Adapter |
End Types 2 | JIC 37°, NPT |
Thread Size | 9/16-18 |
Overall Length | 1.56 in |
Hex Size | 11/16 in |
End Types | JIC 37° & NPT |
End Gender 2 | Female |
Length | 1.630 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Gender 1 | Female |
Type | Forged |
No. of Ends | 2 |
Plating | Zinc |
End Type 2 | NPTF |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | JIC 37° |
Fitting Description | Female Connector |
Temperature Range [Min] | -65 °F |
Weight | 0.142 LB |
EAN or UPC | 725975482131 |