Weatherhead by Danfoss
C5275X12
SUPERSEDED TO EFC_2239-1-12-12S, MTRL - 115530484
Item #101746552
each
Product details
- Female Connector Fitting Description
- 3/4 in Tube Outer Diameter
- 3/4-14 Thread Size 1
- 1 1/16-12 Thread Size 2
- 2.91 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Gender 1 | Female |
Fitting Type | Adapter |
End Type 1 | NPTF |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Gender 2 | Male |
Fitting Angle | Straight |
I.D. | 0.609 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.91 in |
No. of Ends | 2 |
Material | Carbon Steel |
Hex Size 1 | 1.375 in |
End Types 2 | JIC 37°, NPT |
Length | 2.910 in |
Tube O.D. | 3/4 in |
End Type 2 | JIC 37° |
Fitting Description | Female Connector |
Hex Size | 1 3/8 in |
Thread Size | 3/4-14 |
End Size | 3/4 JIC(m), 3/4 NPT(f) |
End Types | JIC 37° & NPT |
Female Pipe Size | 3/4 in |
Weight | 0.547 LB |
EAN or UPC | 725975006023 |