Product details
- Female Connector Fitting Description
- 3/8 in Tube Outer Diameter
- 1/4-18 Thread Size 1
- 9/16-18 Thread Size 2
- 2.06 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Adapter |
Length | 2.060 in |
End Gender 1 | Female |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
End Types | JIC 37° & NPT |
Fitting Description | Female Connector |
I.D. | 0.297 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
No. of Ends | 2 |
Hex Size | 13/16 in |
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
Hex Size 1 | 0.812 in |
End Gender 2 | Male |
End Size | 1/4 NPT(f), 3/8 JIC(m) |
End Type 1 | NPTF |
Thread Size | 1/4-18 |
Female Pipe Size | 1/4 in |
Tube O.D. | 3/8 in |
Overall Length | 2.06 in |
End Type 2 | JIC 37° |
Weight | 0.141 LB |
EAN or UPC | 725975005996 |