Product details
- Female Connector Fitting Description
- 1/2 in Tube Outer Diameter
- 3/8-18 Thread Size 1
- 3/4-16 Thread Size 2
- 2.35 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | Straight |
Female Pipe Size | 3/8 in |
End Types 2 | JIC 37°, NPT |
Fitting Type | Adapter |
Tube O.D. | 1/2 in |
End Size | 3/8 NPT(f), 1/2 JIC(m) |
I.D. | 0.391 in |
No. of Ends | 2 |
Length | 2.350 in |
Hex Size | 1 in |
End Gender 2 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Description | Female Connector |
Hex Size 1 | 1 in |
Material | Carbon Steel |
End Type 2 | JIC 37° |
Overall Length | 2.35 in |
End Type 1 | NPTF |
Finish | Zinc Clear Trivalent Chromate |
End Types | JIC 37° & NPT |
Thread Size | 3/8-18 |
End Gender 1 | Female |
Weight | 0.25 LB |
EAN or UPC | 725975006009 |