Weatherhead by Danfoss
C5305X12X10
SUPERSEDED TO EFC_2027-12-10S, MTRL - 115528822
Item #102148516
each
Product details
- Small Hex Union Fitting Description
- 3/4 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 0.609 in |
Tube O.D. 2 | 5/8 in |
Overall Length | 2.06 in |
End Type 1 | NPTF |
Temperature Range [Max] | 400 °F |
SAE Reference No. | 070101 |
Length | 2.050 in |
Tube O.D. | 5/8 in |
End Size | 5/8 JIC(m), 3/4 JIC(m) |
Thread Size | 1 1/16-12 |
Male Pipe Size | 3/4 in |
Height | 1.130 in |
Fitting Angle | Straight |
End Gender 1 | Male |
End Types | JIC 37° |
Temperature Range [Min] | -65 °F |
End Type 2 | NPTF |
End Types 2 | JIC 37° |
Fitting Description | Small Hex Union |
Finish | Dura-Kote |
Plating | Zinc |
Tube O.D. 1 | 3/4 in |
Material | Carbon Steel |
Hex Size 1 | 1.125 in |
Thread Sealant | No |
No. of Ends | 2 |
End Gender 2 | Male |
Fitting Type | Adapter |
Hex Size | 1 1/8 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Weight | 0.299 LB |
EAN or UPC | 725975406533 |