Weatherhead by Danfoss
C5305X16
SUPERSEDED TO EFC_2027-16-16S, MTRL - 115528860
Item #101786951
each
Product details
- Small Hex Union Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Tube O.D. 1 | 1 in |
Type | Forged |
Fitting Angle | Straight |
Fitting Type | Adapter |
Fitting Description | SAE 37° Union |
Male Pipe Size | 1 in |
I.D. | 0.844 in |
Thread Size | 1 5/16-12 |
Overall Length | 2.25 in |
Height | 1 3/8 in |
Tube O.D. 2 | 1 in |
No. of Ends | 2 |
Thread Sealant | No |
End Gender 2 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
End Types | JIC 37° |
End Types 2 | JIC 37° |
End Type 1 | NPTF |
Length | 2 1/4 in |
Plating | Danfoss Dura-Kote™ Plating |
Temperature Range [Min] | -65 °F |
End Type 2 | NPTF |
Finish | Dura-Kote |
Hex Size 1 | 1.375 in |
End Size | 1 JIC(m) |
SAE Reference No. | 070101 |
End Gender 1 | Male |
Material | Forged Steel |
Tube O.D. | 1 in |
Hex Size | 1 3/8 in |
Weight | 0.422 LB |
EAN or UPC | 725975006139 |