Product details
- Small Hex Union Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Temperature Range [Min] | -65 °F |
Fitting Angle | Straight |
I.D. | 0.297 in |
Tube O.D. 2 | 3/8 in |
Overall Length | 1.41 in |
Hex Size 1 | 0.625 in |
Male Pipe Size | 3/8 in |
SAE Reference No. | 070101 |
Finish | Dura-Kote |
Temperature Range [Max] | 400 °F |
Tube O.D. | 3/8 in |
Fitting Type | Adapter |
End Type 2 | NPTF |
Thread Sealant | No |
End Gender 1 | Male |
Tube O.D. 1 | 3/8 in |
Fitting Description | SAE 37° Union |
End Types 2 | JIC 37° |
Length | 1.410 in |
End Type 1 | NPTF |
End Size | 3/8 JIC(m) |
Hex Size | 5/8 in |
Material | Forged Steel |
No. of Ends | 2 |
End Gender 2 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Type | Forged |
Plating | Danfoss Dura-Kote™ Plating |
Thread Size | 9/16-18 |
End Types | JIC 37° |
Height | 5/8 in |
Weight | 0.063 LB |
EAN or UPC | 725975006085 |