Product details
- Small Hex Union Fitting Description
- 3/8 in Male Pipe Size
- 5/16 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1/2-20 Thread Size 2
applications
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Hydraulic systems
- Instrumentation
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Hex Size | 5/8 in |
Tube O.D. 2 | 5/16 in |
Temperature Range [Max] | 400 °F |
End Type 2 | NPTF |
Tube O.D. 1 | 3/8 in |
Thread Size | 9/16-18 |
End Type 1 | NPTF |
End Gender 2 | Male |
SAE Reference No. | 070101 |
Fitting Description | Small Hex Union |
Tube O.D. | 5/16 in |
End Types 2 | JIC 37° |
Hex Size 1 | 0.625 in |
End Size | 5/16 JIC(m), 3/8 JIC(m) |
Length | 1.400 in |
Temperature Range [Min] | -65 °F |
Fitting Angle | Straight |
Thread Sealant | No |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
No. of Ends | 2 |
Height | 0.630 in |
Plating | Zinc |
Fitting Type | Adapter |
Male Pipe Size | 3/8 in |
Overall Length | 1.4 in |
Finish | Dura-Kote |
Material | Carbon Steel |
End Types | JIC 37° |
I.D. | 0.297 in |
End Gender 1 | Male |
Weight | 0.058 LB |
EAN or UPC | 725975406625 |