Product details
- Large Hex Union w/ 1 1/2" Male 37° JIC & 1 1/2" Male 37° JIC
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 1.312 in |
End Types 2 | JIC 37° |
Hex Size | 2 1/8 in |
End Size | 1 1/2 JIC(m) |
Fitting Description | Large Hex Union |
Tube O.D. 1 | 1 1/2 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
SAE Reference No. | 070119 |
End Types | JIC 37° |
Material | Carbon Steel |
Tube O.D. 2 | 1 1/2 in |
Overall Length | 2.75 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
No. of Ends | 2 |
Weight | 1.047 LB |
EAN or UPC | 725975443941 |