Weatherhead by Danfoss
C5315X10
SUPERSEDED TO EFC_202702-10-10S, MTRL - 115528700
Item #101771910
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | JIC 37° |
No. of Ends | 2 |
Temperature Range [Max] | 400 °F |
Hex Size 1 | 1 in |
Overall Length | 1.7 in |
Hex Size | 1 in |
End Gender 2 | Male |
End Size | 5/8 JIC(m), 5/8 O-Ring Boss(m) |
Material | Forged Steel |
Male Pipe Size | 5/8 in |
Fitting Angle | Straight |
D1 | 0.484 in |
I.D. | 0.484 in |
End Types 2 | JIC 37°, O-Ring Boss |
Thread Size | 7/8-14 |
Port Size | 5/8 in |
Plating | Danfoss Dura-Kote™ Plating |
Fitting Type | Adapter |
Type | Forged |
End Types | JIC 37° & O-Ring Boss |
End Type 1 | JIC 37° |
Fitting Description | SAE O-Ring Boss to SAE 37° |
Length | 1.700 in |
SAE Reference No. | 070120 |
End Gender 1 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. | 5/8 in |
Temperature Range [Min] | -65 °F |
Weight | 0.172 LB |
EAN or UPC | 725975006368 |