Weatherhead by Danfoss
C5315X10X8
SUPERSEDED TO EFC_202702-8-10S, MTRL - 115528800
Item #101787418
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Type | Forged |
Temperature Range [Max] | 400 °F |
End Types | JIC 37° & O-Ring Boss |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 1/2 O-Ring Boss(m), 5/8 JIC(m) |
Fitting Description | Straight Thread O-Ring Connector |
I.D. | 0.484 in |
Overall Length | 1.64 in |
No. of Ends | 2 |
Temperature Range [Min] | -65 °F |
End Gender 1 | Male |
Male Pipe Size | 5/8 in |
Hex Size | 15/16 in |
Finish | Zinc Clear Trivalent Chromate |
Length | 1.640 in |
Tube O.D. | 5/8 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Types 2 | JIC 37°, O-Ring Boss |
End Type 1 | SAE 37 |
End Type 2 | SAE 37 |
End Gender 2 | Male |
Port Size | 1/2 in |
SAE Reference No. | 070120 |
Plating | Zinc |
Fitting Type | Adapter |
Hex Size 1 | 1 in |
D1 | 0.391 in |
Thread Size | 3/4-16 |
Weight | 0.188 LB |
EAN or UPC | 725975006375 |