Weatherhead by Danfoss
C5315X12X10
SUPERSEDED TO EFC_202702-10-12S, MTRL - 115528702
Item #101674751
each
Product details
- Straight Thread O-Ring Connector Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1 1/6-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size | 5/8 O-Ring Boss(m), 3/4 JIC(m) |
End Types | JIC 37° & O-Ring Boss |
End Type 2 | SAE 37 |
No. of Ends | 2 |
Length | 1.880 in |
Plating | Zinc |
Temperature Range [Min] | -65 °F |
Fitting Description | Straight Thread O-Ring Connector |
I.D. | 0.609 in |
Male Pipe Size | 3/4 in |
Thread Size | 7/8-14 |
End Types 2 | JIC 37°, O-Ring Boss |
Hex Size | 1 1/8 in |
Overall Length | 1.88 in |
Fitting Angle | Straight |
D1 | 0.484 in |
Port Size | 5/8 in |
Temperature Range [Max] | 400 °F |
Tube O.D. | 3/4 in |
Hex Size 1 | 1.125 in |
Fitting Type | Adapter |
Material | Carbon Steel |
End Gender 2 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Type | Forged |
End Type 1 | SAE 37 |
SAE Reference No. | 070120 |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Weight | 0.281 LB |
EAN or UPC | 725975006412 |