Product details
- Straight Thread O-Ring Connector w/ 1 1/2" Male 37° JIC & 2" Port Size
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Adapter |
Plating | Zinc |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
No. of Ends | 2 |
Temperature Range [Min] | -65 °F |
End Size | 1 1/2 JIC(m), 2 O-Ring Boss(m) |
Overall Length | 2.53 in |
Port Size | 2 |
SAE Reference No. | 070120 |
Temperature Range [Max] | 400 °F |
I.D. | 1.312 in |
Tube O.D. | 1 1/2 in |
Fitting Description | Straight Thread O-Ring Connector |
Material | Carbon Steel |
Hex Size | 2 3/4 in |
End Types | JIC 37° & O-Ring Boss |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | Straight |
Weight | 1.935 LB |
EAN or UPC | 725975444078 |