Product details
- Straight Thread O-Ring Connector Fitting Description
- 3/16 in Male Pipe Size
- 3/16 in Tube Outer Diameter
- 3/8-24 Thread Size 1
- 3/8-24 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Gender 2 | Male |
Overall Length | 1.1 in |
End Type 1 | SAE 37 |
Hex Size | 1/2 in |
Type | Forged |
SAE Reference No. | 070120 |
Fitting Description | Straight Thread O-Ring Connector |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
End Types 2 | JIC 37°, O-Ring Boss |
Fitting Angle | Straight |
Temperature Range [Max] | 400 °F |
Fitting Type | Adapter |
Material | Carbon Steel |
I.D. | 1/8 in |
End Size | 3/16 JIC(m), 3/16 O-Ring Boss(m) |
End Gender 1 | Male |
Length | 1.060 in |
Thread Size | 3/8-24 |
Tube O.D. | 3/16 in |
D1 | 0.125 in |
Port Size | 3/16 in |
Plating | Zinc |
No. of Ends | 2 |
End Types | JIC 37° & O-Ring Boss |
Male Pipe Size | 3/16 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 1 | 0.5 in |
End Type 2 | SAE 37 |
Weight | 0.063 LB |
EAN or UPC | 725975006252 |