Product details
- Straight Thread O-Ring Connector Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Fitting Angle | Straight |
Plating | Danfoss Dura-Kote™ Plating |
Tube O.D. | 3/8 in |
Hex Size 1 | 0.687 in |
Port Size | 3/8 in |
Male Pipe Size | 3/8 in |
End Gender 1 | Male |
End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Material | Forged Steel |
SAE Reference No. | 070120 |
Hex Size | 11/16 in |
End Types | JIC 37° & O-Ring Boss |
Temperature Range [Min] | -65 °F |
Fitting Description | SAE O-Ring Boss to SAE 37° |
Overall Length | 1.3 in |
Type | Forged |
End Type 1 | JIC 37° |
End Gender 2 | Male |
No. of Ends | 2 |
Fitting Type | Adapter |
Thread Size | 9/16-18 |
End Type 2 | JIC 37° |
Finish | Zinc Clear Trivalent Chromate |
End Types 2 | JIC 37°, O-Ring Boss |
D1 | 0.297 in |
Length | 1.300 in |
I.D. | 0.297 in |
Temperature Range [Max] | 400 °F |
Weight | 0.063 LB |
EAN or UPC | 725975006306 |