Weatherhead by Danfoss
C5325X16
SUPERSEDED TO EFC_2041-1-16-16S, MTRL - 115529252
Item #101750768
each
Product details
- Bulkhead Union Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Type | Forged |
No. of Ends | 2 |
Temperature Range [Max] | 400 °F |
End Types 2 | JIC 37° |
Height | 1.630 in |
Material | Carbon Steel |
Thread Size | 1 5/16-12 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Type 2 | SAE 37 |
Length | 3.140 in |
End Size | 1 JIC(m) |
End Type 1 | SAE 37 |
End Gender 1 | Male |
Plating | Zinc |
Male Pipe Size | 1 in |
Fitting Description | Bulkhead Union |
Fitting Angle | Straight |
I.D. | 0.234 in |
Fitting Type | Adapter, Bulkhead |
Thread Sealant | No |
End Types | JIC 37° |
Hex Size 1 | 1.625 in |
SAE Reference No. | 070601 |
Tube O.D. | 1 in |
Temperature Range [Min] | -65 °F |
End Gender 2 | Male |
Overall Length | 3.14 in |
Finish | Dura-Kote |
Hex Size | 1 5/8 in |
Weight | 0.703 LB |
EAN or UPC | 725975006658 |