Product details
- Bulkhead Union Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types 2 | JIC 37° |
End Size | 1/4 JIC(m) |
SAE Reference No. | 070601 |
End Gender 1 | Male |
Material | Carbon Steel |
Fitting Angle | Straight |
Thread Size | 7/16-20 |
Fitting Description | Bulkhead Union |
End Type 2 | SAE 37 |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
Height | 0.690 in |
Hex Size | 11/16 in |
Thread Sealant | No |
End Gender 2 | Male |
Temperature Range [Max] | 400 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Type | Adapter, Bulkhead |
Length | 2.070 in |
Hex Size 1 | 0.688 in |
End Types | JIC 37° |
Tube O.D. | 1/4 in |
Overall Length | 2.07 in |
End Type 1 | SAE 37 |
Type | Forged |
Plating | Zinc |
I.D. | 0.484 in |
Temperature Range [Min] | -65 °F |
Finish | Dura-Kote |
Weight | 0.078 LB |
EAN or UPC | 725975006580 |