Product details
- 45° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1/2-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Gender 2 | Male |
Material | Carbon Steel |
D1 | 0.531 in |
M | 1.11 in |
Tube O.D. | 5/8 in |
Thread Sealant | No |
Height | 1.110 in |
Fitting Description | 45° Elbow |
Male Pipe Size | 1/2 in |
End Type 2 | NPTF |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
I.D. | 0.484 in |
N | 1.17 in |
Temperature Range [Max] | 400 °F |
End Type 1 | JIC 37° |
Plating | Trivalent Zinc Plated |
Fitting Type | Elbow |
Thread Size | 7/8-14 |
End Types 2 | JIC 37°, NPT |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Finish | Zinc Clear Trivalent Chromate |
Across Wrench Flats | 7/8 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
SAE Reference No. | 070302 |
Type | Forged |
Fitting Angle | 45° |
Temperature Range [Min] | -65 °F |
Length | 1.170 in |
End Gender 1 | Male |
Weight | 0.219 LB |
EAN or UPC | 725975006801 |