Product details
- 45° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1/4-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types | JIC 37° & NPT |
Hex Size 1 | 0.875 in |
End Gender 1 | Male |
Type | Forged |
Tube O.D. | 3/8 in |
End Size | 1/4 NPT(m), 3/8 JIC(m) |
Fitting Angle | 45° |
End Type 2 | NPTF |
End Gender 2 | Male |
Temperature Range [Min] | -65 °F |
Thread Size | 9/16-18 |
N | 0.86 in |
Thread Sealant | No |
Across Wrench Flats | 9/16 in |
Plating | Zinc |
Fitting Type | Elbow |
I.D. | 0.297 in |
Fitting Description | 45° Elbow |
End Type 1 | JIC 37° |
No. of Ends | 2 |
Length | 0.860 in |
Height | 0.830 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
D1 | 0.281 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1/4 in |
M | 0.83 in |
SAE Reference No. | 070302 |
Weight | 0.078 LB |
EAN or UPC | 725975006733 |