Product details
- 45° Elbow Fitting Description
- 3/8 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/8-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
Hex Size 1 | 0.75 in |
Thread Size | 3/4-16 |
M | 0.98 in |
SAE Reference No. | 070302 |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.391 in |
End Type 1 | JIC 37° |
No. of Ends | 2 |
Fitting Type | Elbow |
D1 | 0.406 in |
End Gender 1 | Male |
Temperature Range [Min] | -65 °F |
Fitting Angle | 45° |
End Type 2 | NPTF |
Plating | Zinc |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
Length | 0.950 in |
Temperature Range [Max] | 400 °F |
Male Pipe Size | 3/8 in |
Fitting Description | 45° Elbow |
End Gender 2 | Male |
End Types 2 | JIC 37°, NPT |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Thread Sealant | No |
End Types | JIC 37° & NPT |
Height | 0.980 in |
N | 0.95 in |
Across Wrench Flats | 3/4 in |
Tube O.D. | 1/2 in |
Type | Forged |
Weight | 0.156 LB |
EAN or UPC | 725975006771 |