Weatherhead by Danfoss
C5356X16
SUPERSEDED TO EFC_2070-16-16S, MTRL - 115529878
Item #101746687
each
Product details
- 45° Swivel Elbow Fitting Description
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
- 1.75 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
No. of Ends | 2 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 1 JIC(m), 1 JIC(f) |
Height | 1.470 in |
Material | Carbon Steel |
Type | Forged |
Thread Sealant | No |
Tube O.D. | 1 in |
M | 1.47 in |
Plating | Zinc |
Hex Size 1 | 1.5 in |
SAE Reference No. | 070321 |
End Type 2 | JIC 37° |
I.D. | 0.845 in |
Thread Size | 1 5/16-12 |
N | 1 3/4 in |
End Types | JIC 37° |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Fitting Description | 45° Swivel Elbow |
Fitting Angle | 45°, Swivel |
End Types 2 | JIC 37° |
Across Wrench Flats | 1 5/16 in |
End Gender 2 | Male |
Length | 1 3/4 in |
End Type 1 | JIC 37° |
Hex Size | 1 1/2 in |
Fitting Type | Elbow |
Temperature Range [Max] | 400 °F |
Weight | 0.688 LB |
EAN or UPC | 725975006955 |