Weatherhead by Danfoss
C5365X12
SUPERSEDED TO EFC_2061-12-12S, MTRL - 115529600
Item #101771221
each
Product details
- 45° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Tube O.D. | 3/4 in |
SAE Reference No. | 070320 |
Material | Carbon Steel |
Thread Size | 1 1/16-12 |
End Type 2 | MPT |
M | 1.28 in |
Across Wrench Flats | 1 1/16 in |
D1 | 0.609 in |
Hex Size 1 | 1.062 in |
Fitting Description | 45° Elbow |
Male Pipe Size | 3/4 in |
End Types | JIC 37° & O-Ring Boss |
End Types 2 | JIC 37°, O-Ring Boss |
End Size | 3/4 JIC(m), 3/4 O-Ring Boss(m) |
N | 1.73 in |
End Gender 1 | Male |
Hex Size 2 | 1.25 in |
No. of Ends | 2 |
Length | 1.730 in |
Height | 1.280 in |
End Gender 2 | Male |
Finish | Zinc Clear Trivalent Chromate |
Port Size | 3/4 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Type | Elbow |
I.D. | 0.609 in |
Fitting Angle | 45° |
End Type 1 | JIC 37° |
Weight | 0.531 LB |
EAN or UPC | 725975007037 |