Product details
- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 1/2-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Specifications
Length | 1.470 in |
End Types 2 | JIC 37°, NPT |
Plating | Danfoss Dura-Kote™ Plating |
Tube O.D. | 5/8 in |
End Gender 1 | Male |
Fitting Angle | 90° |
Type | Forged |
I.D. | 0.484 in |
Fitting Description | 90° Elbow |
End Type 2 | NPTF |
End Gender 2 | Male |
SAE Reference No. | 070202 |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Thread Size | 7/8-14 |
Male Pipe Size | 1/2 in |
No. of Ends | 2 |
Fitting Type | Elbow |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
N | 1.47 in |
End Type 1 | JIC 37° |
End Types | JIC 37° & NPT |
Height | 1.450 in |
Thread Sealant | No |
Material | Carbon Steel |
Temperature Range [Min] | -65 °F |
Finish | Zinc Clear Trivalent Chromate |
D1 | 0.531 in |
Temperature Range [Max] | 400 °F |
M | 1.45 in |
Across Wrench Flats | 7/8 in |
Weight | 0.297 LB |
EAN or UPC | 725975007266 |