Weatherhead by Danfoss
C5405X16X12
SUPERSEDED TO EFC_2024-12-16S, MTRL - 115528516
Item #101789211
each
Product details
- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 3/4-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types 2 | JIC 37°, NPT |
Tube O.D. | 1 in |
Male Pipe Size | 3/4 in |
Fitting Angle | 90° |
N | 1.78 in |
Material | Carbon Steel |
Plating | Zinc |
Temperature Range [Min] | -65 °F |
Across Wrench Flats | 1 5/16 in |
Height | 1.810 in |
Thread Sealant | No |
Fitting Type | Elbow |
M | 1.81 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | 90° Elbow |
End Type 1 | JIC 37° |
End Gender 2 | Male |
Length | 1.780 in |
Thread Size | 1 5/16-12 |
End Types | JIC 37° & NPT |
End Type 2 | NPTF |
D1 | 0.719 in |
SAE Reference No. | 070202 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
Type | Forged |
I.D. | 0.844 in |
End Size | 3/4 NPT(m), 1 JIC(m) |
No. of Ends | 2 |
End Gender 1 | Male |
Weight | 0.734 LB |
EAN or UPC | 725975007358 |