Weatherhead by Danfoss
C5405X20
SUPERSEDED TO EFC_2024-20-20S, MTRL - 115528568
Item #101747032
each
Product details
- 90° Elbow Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 1/4-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Specifications
End Type 1 | JIC 37° |
Tube O.D. | 1 1/4 in |
Temperature Range [Max] | 400 °F |
I.D. | 1.078 in |
No. of Ends | 2 |
Type | Forged |
Thread Sealant | No |
SAE Reference No. | 070202 |
Across Wrench Flats | 1 5/8 in |
Male Pipe Size | 1 1/4 in |
Material | Carbon Steel |
M | 2.06 in |
D1 | 1.25 in |
Thread Size | 1 5/8-12 |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Fitting Type | Elbow |
End Type 2 | NPTF |
Temperature Range [Min] | -65 °F |
End Size | 1 1/4 JIC(m), 1 1/4 NPT(m) |
Finish | Zinc Clear Trivalent Chromate |
Plating | Danfoss Dura-Kote™ Plating |
N | 2.38 in |
Fitting Description | 90° Elbow |
Fitting Angle | 90° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Height | 2.060 in |
Length | 2.380 in |
End Gender 1 | Male |
End Gender 2 | Male |
Weight | 1.281 LB |
EAN or UPC | 725975007365 |