Weatherhead by Danfoss
C5405X32
SUPERSEDED TO EFC_2024-32-32S, MTRL - 115528586
Item #101748589
each
Product details
- 90° Elbow Fitting Description
- 2 in Male Pipe Size
- 2 in Tube Outer Diameter
- 2 1/2-12 Thread Size 1
- 2-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
D1 | 1.938 in |
Height | 3.060 in |
Thread Size | 2 1/2-12 |
Fitting Description | 90° Elbow |
Plating | Zinc |
Fitting Angle | 90° |
Temperature Range [Min] | -65 °F |
Thread Sealant | No |
No. of Ends | 2 |
N | 3 in |
Tube O.D. | 2 in |
Length | 3 in |
End Gender 1 | Male |
Fitting Type | Elbow |
SAE Reference No. | 070202 |
End Gender 2 | Male |
Across Wrench Flats | 2 9/16 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 2 in |
I.D. | 1.781 in |
Finish | Zinc Clear Trivalent Chromate |
End Types | JIC 37° & NPT |
Type | Forged |
End Type 2 | NPTF |
Temperature Range [Max] | 400 °F |
End Size | 2 JIC(m), 2 NPT(m) |
End Type 1 | JIC 37° |
M | 3.06 in |
Material | Carbon Steel |
Weight | 4.125 LB |
EAN or UPC | 725975007396 |