Weatherhead by Danfoss
C5505X20
SUPERSEDED TO EFC_2039-20-20S, MTRL - 115529188
Item #101748630
each
Product details
- 90° Elbow Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Description | 90° Elbow |
No. of Ends | 2 |
End Gender 1 | Male |
End Size | 1 1/4 JIC(m) |
Male Pipe Size | 1 1/4 in |
End Types | JIC 37° |
M | 2.06 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 1 5/8-12 |
End Type 1 | JIC 37° |
SAE Reference No. | 070201 |
Height | 2.060 in |
I.D. | 1.078 in |
End Type 2 | JIC 37° |
Material | Carbon Steel |
Thread Sealant | No |
Fitting Type | Elbow |
Across Wrench Flats | 1 3/4 in |
End Types 2 | JIC 37° |
Length | 2.060 in |
Tube O.D. | 1 1/4 in |
Fitting Angle | 90° |
End Gender 2 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Weight | 1.6 LB |