Product details
- 90° Swivel Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Height | 1.060 in |
Fitting Description | 90° Swivel Elbow |
End Size | 3/8 JIC(m), 3/8 JIC(f) |
Tube O.D. | 3/8 in |
End Gender 2 | Female |
Male Pipe Size | 3/8 in |
M | 1.06 in |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
Plating | Danfoss Dura-Kote™ Plating |
SAE Reference No. | 070221 |
Fitting Angle | 90°, Swivel |
Thread Size | 9/16-18 |
Length | 1 1/4 in |
Across Wrench Flats | 9/16 in |
End Types | JIC 37° |
I.D. | 0.297 in |
Hex Size | 11/16 in |
Temperature Range [Min] | -65 °F |
N | 1 1/4 in |
Hex Size 1 | 0.687 in |
Material | Carbon Steel |
Type | Forged |
End Type 2 | FPT |
End Gender 1 | Male |
End Types 2 | JIC 37° |
Thread Sealant | No |
No. of Ends | 2 |
End Type 1 | MPT |
Fitting Type | Elbow |
Hex Size 2 | 0.562 in |
Weight | 0.125 LB |
EAN or UPC | 725975007709 |