Weatherhead by Danfoss
C5525X12
SUPERSEDED TO EFC_2043-1-12-12S, MTRL - 115529320
Item #101746555
each
Product details
- 90° Elbow Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | 90° |
SAE Reference No. | 070701 |
Type | Forged |
Temperature Range [Min] | -65 °F |
Thread Size | 1 1/16-12 |
Fitting Description | 90° Elbow |
End Types | JIC 37° |
Tube O.D. | 3/4 in |
End Size | 3/4 JIC(m) |
Across Wrench Flats | 1 1/16 in |
End Type 1 | JIC 37° |
I.D. | 0.609 in |
Fitting Type | Elbow, Bulkhead |
M | 1.69 in |
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
Material | Carbon Steel |
End Gender 1 | Male |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Length | 2.670 in |
Height | 1.780 in |
End Type 2 | MPT |
Plating | Zinc |
Male Pipe Size | 3/4 in |
End Types 2 | JIC 37° |
End Gender 2 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
M1 | 1.78 in |
Weight | 0.656 LB |
EAN or UPC | 725975007990 |