Product details
- 90° Bulkhead Elbow Fitting Description
- 5/16 in Male Pipe Size
- 5/16 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 1/2-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Zinc-plated
Specifications
Height | 1.030 in |
Thread Size | 1/2-20 |
Length | 1.620 in |
Male Pipe Size | 5/16 in |
End Type 1 | JIC 37 |
End Gender 2 | Male |
End Type 2 | MPT |
Finish | Dura-Kote |
Material | Carbon Steel |
Fitting Angle | 90° |
Fitting Type | Bulkhead, Elbow |
I.D. | 0.234 in |
Tube O.D. | 5/16 in |
End Gender 1 | Male |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Description | 90° Bulkhead Elbow |
Hex Size 1 | 0.23 in |
Weight | 0.131 LB |