Weatherhead by Danfoss
C5605X16
SUPERSEDED TO EFC_2030-16-16S, MTRL - 115529044
Item #101652585
each
Product details
- Male Branch Tee Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
D1 | 0.938 in |
N | 1.97 in |
Thread Size | 1 5/16-12 |
Across Wrench Flats | 1 5/16 in |
Temperature Range [Min] | -65 °F |
Tube O.D. | 1 in |
Tube O.D. 1 | 1 in |
M | 1.81 in |
Thread Size 3 | 1-11 1/2 |
Fitting Angle | 90° |
End Type 2 | SAE 37 |
SAE Reference No. | 070425 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types 2 | JIC 37°, NPT |
Fitting Type | Tee |
Male Pipe Size | 1 in |
Height | 1.970 in |
Plating | Zinc |
Temperature Range [Max] | 400 °F |
End Type 1 | SAE 37 |
Fitting Description | Male Branch Tee |
End Types | JIC 37° & NPT |
Type | Forged |
End Type 3 | NPTF |
End Gender 1 | Male |
End Gender 3 | Male |
End Size | 1 JIC(m), 1 NPT(m) |
Tube O.D. 2 | 1 in |
End Gender 2 | Male |
Length | 3.620 in |
No. of Ends | 3 |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.844 in |
Weight | 0.953 LB |
EAN or UPC | 725975008102 |