Product details
- Female Branch Tee Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Tee |
Female Pipe Size | 1/8 in |
Tube O.D. | 1/4 in |
End Size | 1/8 NPT(f), 1/4 JIC(m) |
End Types | JIC 37° & NPT |
End Type 1 | UN |
Across Wrench Flats | 9/16 in |
End Type 2 | UN |
N | 0.66 in |
End Gender 1 | Male |
M | 1.08 in |
End Types 2 | JIC 37°, NPT |
Height | 0.660 in |
Thread Size | 7/16-20 |
Thread Size 3 | 1/8-27 |
Fitting Description | Female Branch Tee |
Length | 2.160 in |
End Gender 3 | Female |
Finish | Zinc Clear Trivalent Chromate |
End Size Done | Yes |
End Gender 2 | Male |
End Type 3 | NPTF |
No. of Ends | 3 |
I.D. | 0.172 in |
Material | Carbon Steel |
Fitting Angle | 90° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
SAE Reference No. | 070427 |
Male Pipe Size | 1/4 in |
Weight | 0.125 LB |
EAN or UPC | 725975008126 |