Product details
- Union Tee w/ 7/8" Male 37° JIC
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
Material | Carbon Steel |
Across Wrench Flats | 1 5/16 in |
M | 1.73 in |
End Size | 7/8 JIC(m) |
Fitting Angle | 90° |
M2 | 1.73 in |
End Types 2 | JIC 37° |
Tube O.D. 3 | 7/8 in |
Fitting Type | Tee |
SAE Reference No. | 070401 |
Tube O.D. 1 | 7/8 in |
Plating | Zinc |
Fitting Description | Union Tee |
No. of Ends | 3 |
M1 | 1.73 in |
I.D. | 0.718 in |
Tube O.D. 2 | 7/8 in |
End Types | JIC 37° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
Weight | 0.922 LB |
EAN or UPC | 725975008263 |