Product details
- Swivel Nut Run Tee Fitting Description
- 5/16 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 1/2-20 Thread Size 2
- 2.01 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Temperature Range [Max] | 400 °F |
Across Wrench Flats | 9/16 in |
End Gender 1 | Female |
M | 0.95 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 5/16 JIC(m), 5/16 JIC(f) |
N | 1.06 in |
Hex Size | 5/8 in |
SAE Reference No. | 070432 |
I.D. | 0.234 in |
Height | 0.950 in |
End Types | JIC 37° |
Fitting Type | Tee |
Length | 2.010 in |
Finish | Zinc Clear Trivalent Chromate |
Plating | Zinc |
Fitting Angle | 90°, Swivel |
End Type 2 | SAE 37 |
Material | Carbon Steel |
End Types 2 | JIC 37° |
Thread Size 3 | 1/2-20 |
End Gender 2 | Male |
Temperature Range [Min] | -65 °F |
End Gender 3 | Male |
Thread Size | 1/2-20 |
Tube O.D. | 5/16 in |
End Type 3 | SAE 37 |
Fitting Description | Swivel Nut Run Tee |
No. of Ends | 3 |
End Type 1 | SAE 37 |
Hex Size 1 | 0.625 in |
Weight | 0.109 LB |
EAN or UPC | 725975008317 |