Product details
- Swivel Nut Run Tee Fitting Description
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
- 2.69 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Tube O.D. | 1/2 in |
Hex Size | 7/8 in |
End Gender 3 | Male |
Type | Forged |
Finish | Zinc Clear Trivalent Chromate |
Temperature Range [Min] | -65 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Length | 2.690 in |
Thread Size 3 | 3/4-16 |
End Type 3 | SAE 37 |
N | 1.44 in |
Across Wrench Flats | 3/4 in |
End Types | JIC 37° |
End Type 1 | SAE 37 |
Thread Size | 3/4-16 |
End Gender 1 | Female |
Plating | Zinc |
Hex Size 1 | 0.875 in |
Fitting Description | Swivel Nut Run Tee |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Height | 1 1/4 in |
M | 1.25 in |
I.D. | 0.391 in |
End Types 2 | JIC 37° |
Temperature Range [Max] | 400 °F |
Fitting Angle | 90°, Swivel |
No. of Ends | 3 |
End Size | 1/2 JIC(m), 1/2 JIC(f) |
Material | Carbon Steel |
SAE Reference No. | 070432 |
Fitting Type | Tee |
Weight | 0.28 LB |
EAN or UPC | 725975008331 |