Weatherhead by Danfoss
C5707X20
SUPERSEDED TO EFC_203101-20-20S, MTRL - 115529074
Item #105253691
each
Product details
- Swivel Nut Branch Tee Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
- 4.12 in Length
Specifications
Length | 4.120 in |
Height | 2.310 in |
End Type 2 | SAE 37 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 1 1/4 in |
No. of Ends | 3 |
End Gender 3 | Male |
Thread Size | 1 5/8-12 |
End Gender 1 | Female |
End Gender 2 | Male |
Across Wrench Flats | 2 in |
Material | Carbon Steel |
Fitting Description | Swivel Nut Branch Tee |
Hex Size 1 | 2 in |
Fitting Type | Tee |
Fitting Angle | 90°, Swivel |
I.D. | 1.078 in |
End Type 3 | SAE 37 |
Thread Size 3 | 1 5/8-12 |
End Type 1 | SAE 37 |
Weight | 1.825 LB |