Weatherhead by Danfoss
C5725X8
SUPERSEDED TO EFC_203002-1-8-8S, MTRL - 115528960
Item #105208632
each
Product details
- Bulkhead Branch Tee Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
Specifications
Across Wrench Flats | 13/16 in |
Fitting Type | Tee |
Length | 2.720 in |
End Gender 2 | Male |
Thread Size 3 | 3/4-16 |
No. of Ends | 3 |
Material | Carbon Steel |
End Type 3 | SAE 37 |
End Gender 1 | Male |
I.D. | 0.391 in |
Fitting Angle | 90° |
Thread Size | 3/4-16 |
Tube O.D. | 1/2 in |
End Gender 3 | Male |
End Type 2 | SAE 37 |
End Type 1 | SAE 37 |
Height | 2.110 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Bulkhead Branch Tee |
Male Pipe Size | 1/2 in |
Weight | 0.356 LB |