Product details
- Male Run Tee Fitting Description
- 1/2 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | 90° |
I.D. | 0.484 in |
Material | Carbon Steel |
End Gender 1 | Male |
D1 | 0.531 in |
SAE Reference No. | 070424 |
End Types | JIC 37° & NPT |
No. of Ends | 3 |
End Gender 2 | Male |
Height | 1.450 in |
Temperature Range [Min] | -65 °F |
Fitting Type | Tee |
Tube O.D. | 5/8 in |
N | 1.47 in |
End Type 1 | JIC 37 |
Plating | Zinc |
Length | 2.920 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Type 2 | JIC 37 |
Across Wrench Flats | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 3 | Male |
Thread Size | 7/8-14 |
End Type 3 | NPTF |
Tube O.D. 3 | 5/8 in |
Thread Size 3 | 1/2-14 |
End Types 2 | JIC 37°, NPT |
Male Pipe Size | 1/2 in |
Temperature Range [Max] | 400 °F |
Tube O.D. 1 | 5/8 in |
Fitting Description | Male Run Tee |
M | 1.45 in |
End Size | 1/2 NPT(m), 5/8 JIC(m) |
Weight | 0.438 LB |
EAN or UPC | 725975008669 |