Weatherhead by Danfoss
C5755X20
SUPERSEDED TO EFC_2028-20-20S, MTRL - 115528900
Item #101748635
each
Product details
- Male Run Tee Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
Specifications
Tube O.D. | 1 1/4 in |
Fitting Description | Male Run Tee |
D1 | 1.25 in |
Thread Size | 1 5/8-12 |
End Type 3 | NPTF |
Height | 2.060 in |
Fitting Angle | 90° |
End Type 1 | JIC 37 |
End Gender 3 | Male |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. 3 | 1 1/4 in |
Length | 4.440 in |
End Type 2 | JIC 37 |
Male Pipe Size | 1 1/4 in |
No. of Ends | 3 |
Fitting Type | Tee |
End Gender 2 | Male |
End Gender 1 | Male |
Material | Carbon Steel |
I.D. | 1.078 in |
Thread Size 3 | 1 1/4-11 1/2 |
Across Wrench Flats | 1 3/4 in |
Weight | 1.77 LB |