Product details
- Male Run Tee Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Gender 1 | Male |
Fitting Description | Male Run Tee |
End Types 2 | JIC 37°, NPT |
End Type 1 | JIC 37 |
Plating | Zinc |
End Type 2 | JIC 37 |
Material | Carbon Steel |
Fitting Angle | 90° |
Tube O.D. | 3/8 in |
SAE Reference No. | 070424 |
End Size | 1/4 NPT(m), 3/8 JIC(m) |
Male Pipe Size | 1/4 in |
Tube O.D. 3 | 3/8 in |
Height | 1.060 in |
Fitting Type | Tee |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Length | 2.150 in |
Thread Size | 9/16-18 |
Finish | Zinc Clear Trivalent Chromate |
Temperature Range [Min] | -65 °F |
No. of Ends | 3 |
Tube O.D. 1 | 3/8 in |
Thread Size 3 | 1/4-18 |
End Gender 3 | Male |
N | 1.09 in |
I.D. | 0.297 in |
Across Wrench Flats | 9/16 in |
Temperature Range [Max] | 400 °F |
End Gender 2 | Male |
D1 | 0.281 in |
End Types | JIC 37° & NPT |
M | 1.06 in |
End Type 3 | NPTF |
Weight | 0.24 LB |