Weatherhead by Danfoss
C5755X8X8X8
SUPERSEDED TO EFC_2028-8-8S, MTRL - 115528924
Item #101794323
each
Product details
- Male Run Tee Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Height | 1.310 in |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.391 in |
Tube O.D. 1 | 1/2 in |
End Types 2 | JIC 37°, NPT |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Across Wrench Flats | 7/8 in |
Fitting Angle | 90° |
End Gender 2 | Male |
No. of Ends | 3 |
SAE Reference No. | 070424 |
End Size | 1/2 JIC(m), 1/2 NPT(m) |
Plating | Zinc |
M | 1.31 in |
Tube O.D. 3 | 1/2 in |
End Type 1 | JIC 37 |
End Gender 3 | Male |
Temperature Range [Min] | -65 °F |
Tube O.D. | 1/2 in |
D1 | 0.531 in |
End Types | JIC 37° & NPT |
End Type 2 | JIC 37 |
Fitting Description | Male Run Tee |
Material | Carbon Steel |
Thread Size 3 | 1/2-14 |
Length | 2.780 in |
Fitting Type | Tee |
Type | Forged |
End Gender 1 | Male |
N | 1.47 in |
End Type 3 | NPTF |
Temperature Range [Max] | 400 °F |
Male Pipe Size | 1/2 in |
Thread Size | 3/4-16 |
Weight | 0.35 LB |