Product details
- Bulkhead Nut for use w/ 3/4" O.D. Tube
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Tube O.D. | 3/4 in |
Fitting Type | Nut, Bulkhead |
Temperature Range [Min] | -65 °F |
End Types | JIC 37° |
Type | Forged |
Hex Size | 1 3/8 in |
Material | Carbon Steel |
End Types 2 | JIC 37° |
Overall Length | 0.41 in |
Fitting Angle | Straight |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 3/4 JIC(f) |
Plating | Zinc |
SAE Reference No. | 070118 |
Temperature Range [Max] | 400 °F |
Fitting Description | Bulkhead Nut |
No. of Ends | 1 |
Weight | 0.094 LB |
EAN or UPC | 725975008805 |