Weatherhead by Danfoss
M9600X16X16
SUPERSEDED TO EFC_FF4179-1616S, MTRL - 115533416
Item #101748101
each
Product details
- Female 37° SAE Swivel to Male BSPP Fitting Description
- 2.48 in Length
- 1.5 in Height
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
Specifications
Finish | Dura-Kote |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
BSPP Thread | 1-11 |
End Size | 1 BSPP(m), 1 JIC(f) |
I.D. | 0.297 in |
No. of Ends | 2 |
Fitting Description | Female 37° SAE Swivel to Male BSPP |
Tube O.D. | 1 in |
Hex Size 1 | 1.063 in |
Material | Carbon Steel |
SAE Reference No. | N/A |
Overall Length | 2.48 in |
End Types 2 | JIC 37°, BSPP |
End Types | JIC 37° & BSPP |
Hex Size | 1 3/8 in |
End Type 1 | SAE 37 |
End Type 2 | BSPT |
Fitting Type | Adapter |
Height | 1 1/2 in |
Fitting Angle | Straight, Swivel |
Length | 2.480 in |
End Gender 1 | Female |
Thread Sealant | No |
BSPP Size | 1 in |
Weight | 0.52 LB |
EAN or UPC | 725975014349 |