Weatherhead by Danfoss
M9600X20X20
SUPERSEDED TO EFC_FF4179-2020S, MTRL - 115533418
Item #101747631
each
Product details
- Female 37° SAE Swivel to Male BSPP Fitting Description
- 1 1/4 Thread Size 1
- 1 1/4 Thread Size 2
- 2.64 in Length
- 2 in Height
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
Specifications
Thread Sealant | No |
Hex Size | 1 7/8 in |
BSPP Size | 1 1/4 in |
Material | Carbon Steel |
End Type 1 | SAE 37 |
I.D. | 0.297 in |
Fitting Type | Adapter |
End Types 2 | JIC 37°, BSPP |
No. of Ends | 2 |
Overall Length | 2.64 in |
Thread Size | 1.25 |
End Size | 1 1/4 BSPP(m), 1 1/4 JIC(f) |
Tube O.D. | 1 1/4 in |
Finish | Dura-Kote |
Length | 2.640 in |
SAE Reference No. | N/A |
BSPP Thread | 1-1/4-11 |
End Type 2 | BSPT |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
End Types | JIC 37° & BSPP |
End Gender 1 | Female |
Fitting Angle | Straight, Swivel |
Height | 2 in |
Fitting Description | Female 37° SAE Swivel to Male BSPP |
Weight | 1.05 LB |
EAN or UPC | 725975014356 |